https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTB8aW1hZ2UvanBlZ3xhRGd3TDJnM05DOHhNRFV6TnpRek1qazNNek0wTWk5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDZlN2QxYTY3Y2RmNmJmNzEzNjgwMzY0MDNiYWE0MGRhY2UxZWUzZmYxYzg1ODAwYTIwNDdiYmEyOGE1ZDllZjQ
https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTB8aW1hZ2UvanBlZ3xhRGd3TDJnM05DOHhNRFV6TnpRek1qazNNek0wTWk5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDZlN2QxYTY3Y2RmNmJmNzEzNjgwMzY0MDNiYWE0MGRhY2UxZWUzZmYxYzg1ODAwYTIwNDdiYmEyOGE1ZDllZjQ
FAG
FAG
B71915E-2RSD-T-P4S-UL
FAG FAG
Description
FAG B71915E-2RSD-T-P4S-UL
Precision Ball Bearing; 75MM Bore; 105MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
B71915E-2RSD-T-P4S-UL
BDI #
24544221
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B71915E-2RSD-T-P4S-UL/p/24544221
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.75707
Long Description
Precision Ball Bearing; 75MM Bore; 105MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

