https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1PT-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NnxpbWFnZS9qcGVnfGFHUmtMMmcwWlM4eE1EYzJPVGs0TWpZNE5USXhOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRVkY5UFgxQklYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8NmI2MzBiOWQ4ZjkxMDQwMGFmNWU1MjY5OWI4N2Y0YWMxMjA5ODI0NWY4OWUxYTYxMjY1YmJiYzc0MGQ1NTA5YQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1PT-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NnxpbWFnZS9qcGVnfGFHUmtMMmcwWlM4eE1EYzJPVGs0TWpZNE5USXhOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRVkY5UFgxQklYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8NmI2MzBiOWQ4ZjkxMDQwMGFmNWU1MjY5OWI4N2Y0YWMxMjA5ODI0NWY4OWUxYTYxMjY1YmJiYzc0MGQ1NTA5YQ
FAG
FAG
B71917-E-T-P4S-PUL
FAG FAG
Description
B71917-E-T-P4S-PUL ; SUPER PREC ANGULAR CONTACT BALL BRGS
Precision Ball Bearing; 85MM Bore; 120MM Outside Diameter; 90MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 5 (1 Pentaplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
B71917-E-T-P4S-PUL
BDI #
19410087
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B71917-E-T-P4S-PUL/p/19410087
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.2
EAN
4012802327533
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
5 (1 Pentaplex Set)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Pentaplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
2.65
Long Description
Precision Ball Bearing; 85MM Bore; 120MM Outside Diameter; 90MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 5 (1 Pentaplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
4.724 Inch | 120 Millimeter
Width
3.543 Inch | 90 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

