https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1Q-O-PH-PU-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NDR8aW1hZ2UvanBlZ3xhRFF3TDJnM01TOHhNRFV6TnpRek56TTVOekF5TWk5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVUZWZk16QXdlRE13TUM1cWNHY3wxZThiOWRhZGNmZTIzZjdkZjdmZWJjZWEwNjU3YTQzOWRkZmRmNGY4NGY3NWQ3YjZhZmNmOWI1MGM3NWVhY2Vk
https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1Q-O-PH-PU-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NDR8aW1hZ2UvanBlZ3xhRFF3TDJnM01TOHhNRFV6TnpRek56TTVOekF5TWk5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVUZWZk16QXdlRE13TUM1cWNHY3wxZThiOWRhZGNmZTIzZjdkZjdmZWJjZWEwNjU3YTQzOWRkZmRmNGY4NGY3NWQ3YjZhZmNmOWI1MGM3NWVhY2Vk
FAG
FAG
B71926-E-T-P4S-PUM
FAG FAG
Description
B71926-E-T-P4S-PUM SPINDLE BEARING ; NON RETURNABLE 130MM X 180MM X 120MM
Precision Ball Bearing; 130MM Bore; 180MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 5 (1 Pentaplex Set) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Pentaplex-Universal Mounting Arrangement
Part #
B71926-E-T-P4S-PUM
BDI #
24858774
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B71926-E-T-P4S-PUM/p/24858774
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
7.45
EAN
4054369491005
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
5 (1 Pentaplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Pentaplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
16.42442
Long Description
Precision Ball Bearing; 130MM Bore; 180MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 5 (1 Pentaplex Set) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Pentaplex-Universal Mounting Arrangement
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

