https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTJ8aW1hZ2UvanBlZ3xhRFU0TDJoa1lTOHhNRFV6TnpRek16Z3lOVE14TUM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGY2MDFlNjcxNjYxNjA4ZTQ2MTM0MWI5NjEyZTAyNjFmMTgzZDhlMDAyYjFkYzhlN2MzZjYzMjI1YTdjN2ZiYzQ
https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTJ8aW1hZ2UvanBlZ3xhRFU0TDJoa1lTOHhNRFV6TnpRek16Z3lOVE14TUM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGY2MDFlNjcxNjYxNjA4ZTQ2MTM0MWI5NjEyZTAyNjFmMTgzZDhlMDAyYjFkYzhlN2MzZjYzMjI1YTdjN2ZiYzQ
FAG
FAG
B7230-C-T-P4S-UL
FAG FAG
Description
B7230-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Precision Ball Bearing; 150MM Bore; 270MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
B7230-C-T-P4S-UL
BDI #
21856907
Details
8025.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B7230-C-T-P4S-UL/p/21856907
Your Price
$ 8,025.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
9.978
EAN
4012801802345
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
21.9977
Long Description
Precision Ball Bearing; 150MM Bore; 270MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

