https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-PL-SB-F-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0OHxpbWFnZS9qcGVnfGFEWmlMMmd3TWk4eE1EYzNNRGs0TXpBeU5qY3hPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgxQk1YMU5DWDBaZk16QXdlRE13TUM1cWNHY3w4NDVkZjZmODUzM2Y2NWE3Y2VmYmViMmY5YThjMzQ2ZDNlMWY3NWYxYWQxNTU5MWU4NzM4M2YzMmY0NTg2OWM5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-PL-SB-F-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0OHxpbWFnZS9qcGVnfGFEWmlMMmd3TWk4eE1EYzNNRGs0TXpBeU5qY3hPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgxQk1YMU5DWDBaZk16QXdlRE13TUM1cWNHY3w4NDVkZjZmODUzM2Y2NWE3Y2VmYmViMmY5YThjMzQ2ZDNlMWY3NWYxYWQxNTU5MWU4NzM4M2YzMmY0NTg2OWM5
SKF
SKF
BEAM 012055-2RS
SKF SKF
Description
SKF BEAM 012055-2RS
Precision Ball Bearing; 12MM Bore; 55MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
BEAM 012055-2RS
BDI #
1299271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BEAM-012055-2RS/p/1299271
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.366
Product Group - BDI
B00152
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
0.032
Long Description
Precision Ball Bearing; 12MM Bore; 55MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
0.472 Inch | 12 Millimeter
Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

