

NTN
NTN
BNT209DTUP
NTN NTN
Description
BNT209DTUP SPINDLE BEARING ; NON RETURNABLE
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 38MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
BNT209DTUP
BDI #
1215401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BNT209DTUP/p/1215401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.81
EAN
4547359031140
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Ultra High Precision
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Inner Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | UP Precision Class | High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
BNT209DTUP
Weight / LBS
1.786
Long Description
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 38MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.772 Inch | 45 Millimeter
Width
1.496 Inch | 38 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh