https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwN3xpbWFnZS9qcGVnfGFEaGxMMmd6Tnk4eE1EYzJPVFkzT1RBMU5qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRWRUl4WDA5ZlVFeGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3xkZTZiZWE4MDZiMDdkNGVlYzJmZDg1ZTQwYTUzYjU3MTUxY2I1ZjYzZTE5YTA5NzViOGRiYWMzMTkwNDc1Mzgx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwN3xpbWFnZS9qcGVnfGFEaGxMMmd6Tnk4eE1EYzJPVFkzT1RBMU5qa3lOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRWRUl4WDA5ZlVFeGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3xkZTZiZWE4MDZiMDdkNGVlYzJmZDg1ZTQwYTUzYjU3MTUxY2I1ZjYzZTE5YTA5NzViOGRiYWMzMTkwNDc1Mzgx
SKF
SKF
BSA 207 CGA
SKF SKF
Description
BSA 207 CGA ANG CONTACT THRUST BALL BRG
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material
Part #
BSA 207 CGA
BDI #
1264576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSA-207-CGA/p/1264576
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.332
EAN
7316574341252
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
62 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Super Precision | Single Direction | Modified Internal Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BSA 207 CGA
Weight / LBS
0.732
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material
Bore
1.378 Inch | 35 Millimeter
Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

