https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-2SL-BSF-DT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTJ8aW1hZ2UvanBlZ3xhRGRoTDJneU1DOHhNRGcyTURVd09ESXhOek0zTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlDVTBaZlJGUmZNekF3ZURNd01DNXFjR2N8ZTVlZTY3YTdlOTdlNGRhMGIzMjM2NDliNTRkMGViNWExNGM3NThiZjJmNDhmYmVkNjIzZmJjOTQxMDM1MmY4ZQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-2SL-BSF-DT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTJ8aW1hZ2UvanBlZ3xhRGRoTDJneU1DOHhNRGcyTURVd09ESXhOek0zTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlDVTBaZlJGUmZNekF3ZURNd01DNXFjR2N8ZTVlZTY3YTdlOTdlNGRhMGIzMjM2NDliNTRkMGViNWExNGM3NThiZjJmNDhmYmVkNjIzZmJjOTQxMDM1MmY4ZQ
NSK
NSK
BSF1762DDUHP2BDT
NSK NSK
Description
BSF1762DDUHP2BDT BALL SCREW SUPPORT BRG ; 17MM BOREX62MM ODX50MM W 2-ROW
Precision Ball Bearing; 17MM Bore; 62MM Outside Diameter; 50MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Part #
BSF1762DDUHP2BDT
BDI #
24665486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSF1762DDUHP2BDT/p/24665486
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.89
EAN
0029176954498
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Quadruplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ball Screw Support With Flange
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.96873
Long Description
Precision Ball Bearing; 17MM Bore; 62MM Outside Diameter; 50MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.669 Inch | 17 Millimeter
Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

