https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB2-2SL-BSF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzN8aW1hZ2UvanBlZ3xhR05oTDJnMk1pOHhNRGcyTURVMk56WTVNVEk1TkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpKZk1sTk1YMEpUUmw4ek1EQjRNekF3TG1wd1p3fGExY2M5Zjc1MDBiYjZhZWIyOTlhZmNiM2NjNzVmM2NiNTQ1MjEwOWY3OTA0N2Y0NWNlZWUxZDI5NGJhODJhMTY
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB2-2SL-BSF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzN8aW1hZ2UvanBlZ3xhR05oTDJnMk1pOHhNRGcyTURVMk56WTVNVEk1TkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpKZk1sTk1YMEpUUmw4ek1EQjRNekF3TG1wd1p3fGExY2M5Zjc1MDBiYjZhZWIyOTlhZmNiM2NjNzVmM2NiNTQ1MjEwOWY3OTA0N2Y0NWNlZWUxZDI5NGJhODJhMTY
NSK
NSK
BSF50140DDUHP2B
NSK NSK
Description
BSF50140DDUHP2B BALL SCREW SUPPORT BRG ; 50MM BOREX140MM ODX54MM W 2-ROW
Precision Ball Bearing; 50MM Bore; 140MM Outside Diameter; 54MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
BSF50140DDUHP2B
BDI #
24665484
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSF50140DDUHP2B/p/24665484
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.48
EAN
0029176954658
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ball Screw Support With Flange
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
9.8767
Long Description
Precision Ball Bearing; 50MM Bore; 140MM Outside Diameter; 54MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

