https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-2SL-BR-SB-DT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNjh8aW1hZ2UvanBlZ3xhRFEzTDJnNE9DOHhNRGcyTURJNE56WTFOVGsyTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlDVWw5VFFsOUVWRjh6TURCNE16QXdMbXB3Wnd8OWQ2MzM5MmVjMDgxMWI3OTM2YTdmN2M0ZmVhYTkwMjAxYjVjMjgzOTBjYzM1Y2MxMjE4MThhYmJkMGJmM2NhMA
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-2SL-BR-SB-DT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNjh8aW1hZ2UvanBlZ3xhRFEzTDJnNE9DOHhNRGcyTURJNE56WTFOVGsyTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlDVWw5VFFsOUVWRjh6TURCNE16QXdMbXB3Wnd8OWQ2MzM5MmVjMDgxMWI3OTM2YTdmN2M0ZmVhYTkwMjAxYjVjMjgzOTBjYzM1Y2MxMjE4MThhYmJkMGJmM2NhMA
NSK
NSK
BSN1545DDUHP2BDT
NSK NSK
Description
BSN1545DDUHP2BDT BALL SCREW SUPPORT BRG, PRICE ON REQUEST (SMARTCATALOG)
Precision Ball Bearing; 15MM Bore; 45MM Outside Diameter; 50MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Part #
BSN1545DDUHP2BDT
BDI #
25264360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSN1545DDUHP2BDT/p/25264360
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
Weight / Kilogram
0
EAN
192661015353
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Quadruplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ball Screw Support With Flange
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Precision Ball Bearing; 15MM Bore; 45MM Outside Diameter; 50MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Width
1.969 Inch | 50 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

