https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-2SL-BR-SB-BSN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjB8aW1hZ2UvanBlZ3xhRGRpTDJnd055OHhNRGcyTURRM056RTFNek14TUM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMEpTWDFOQ1gwSlRUbDh6TURCNE16QXdMbXB3Wnd8OWQyNjljMGM2NmEyNDhkNjVjYTM0MTgwM2JkOGQwZTI1OTM4NWIzNGU1YjE0ZTcyNTQyODBiZjE0YjkwZjA1NA
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-2SL-BR-SB-BSN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjB8aW1hZ2UvanBlZ3xhRGRpTDJnd055OHhNRGcyTURRM056RTFNek14TUM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMEpTWDFOQ1gwSlRUbDh6TURCNE16QXdMbXB3Wnd8OWQyNjljMGM2NmEyNDhkNjVjYTM0MTgwM2JkOGQwZTI1OTM4NWIzNGU1YjE0ZTcyNTQyODBiZjE0YjkwZjA1NA
NSK
NSK
BSN2557DDUHP2B
NSK NSK
Description
BSN2557DDUHP2B BALL SCREW SUPPORT BRG ; 25MM BOREX57MM ODX28MM W 2-ROW
Precision Ball Bearing; 25MM Bore; 57MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
BSN2557DDUHP2B
BDI #
24665473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSN2557DDUHP2B/p/24665473
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.362
EAN
0029176954719
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ball Screw Support With Flange
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.79873
Long Description
Precision Ball Bearing; 25MM Bore; 57MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Width
1.102 Inch | 28 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.244 Inch | 57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

