https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDh8aW1hZ2UvanBlZ3xhRGRrTDJoaU5pOHhNRGN4TVRJMk9ERXpNRGcwTmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeFgwOWZRbEpmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NjQ3ZGRiMGMzNTU2NzZhOGQ4OTFlYzFlNTAyOWJhNWI0YzNkMTgxNTYyNmI4OTBkODhhNjVmM2IwNzZmZDNmNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDh8aW1hZ2UvanBlZ3xhRGRrTDJoaU5pOHhNRGN4TVRJMk9ERXpNRGcwTmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeFgwOWZRbEpmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NjQ3ZGRiMGMzNTU2NzZhOGQ4OTFlYzFlNTAyOWJhNWI0YzNkMTgxNTYyNmI4OTBkODhhNjVmM2IwNzZmZDNmNA
NTN
NTN
BST75X160-13HL1D#09
NTN NTN
Description
BST75X160-13HL1D#09 BALL SCR SUPPORT BRG
Precision Ball Bearing; 75MM Bore; 160MM Outside Diameter; 190MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Part #
BST75X160-13HL1D#09
BDI #
1215477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BST75X160-13HL1D%2309/p/1215477
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
14.3
EAN
4547359794168
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | PX1 Precision Class
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
BST75X160-13HL1D#09
Long Description
Precision Ball Bearing; 75MM Bore; 160MM Outside Diameter; 190MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Width
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh