https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRFF6TkRZeU9ERTVNREl6T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3wwOTE1OGJmYjgzYjc1OWYxYTgzOTQ0NWI5MDUyYzM0ZWM4NDRkZDUyNjZkODQ0MzFkYjkwMDM0ZGRlMzFjODc4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRFF6TkRZeU9ERTVNREl6T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3wwOTE1OGJmYjgzYjc1OWYxYTgzOTQ0NWI5MDUyYzM0ZWM4NDRkZDUyNjZkODQ0MzFkYjkwMDM0ZGRlMzFjODc4
SKF
SKF
BTW 190 CM/SP
SKF SKF
Description
BTW 190 CM /SP ANG CONTACT BALL BRG ; NON-RETURNABLE 290MMX120MM DOUBLE ROW
Precision Ball Bearing; 190MM Bore; 290MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Part #
BTW 190 CM/SP
BDI #
18294609
Details
10839.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BTW-190-CM-SP/p/18294609
Your Price
$ 10,839.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
25.79
EAN
7316574732852
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
52.91088
Long Description
Precision Ball Bearing; 190MM Bore; 290MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Bore
7.48 Inch | 190 Millimeter
Width
4.724 Inch | 120 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

