https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-PL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDh8aW1hZ2UvanBlZ3xhR1EzTDJnek9TOHhNREl6TnpZMk5UWTNNekkwTmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZVRXhmVTBKZk16QXdlRE13TUM1cWNHY3w3MWZhNWYwODA1ZjU4MDE5YjI4YzhkY2ZkOGRlOTUyN2RhYWMzZmJhMWE1NTExMmEzNTRmNGQ3ZDI3ODg4NTE5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-PL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDh8aW1hZ2UvanBlZ3xhR1EzTDJnek9TOHhNREl6TnpZMk5UWTNNekkwTmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZVRXhmVTBKZk16QXdlRE13TUM1cWNHY3w3MWZhNWYwODA1ZjU4MDE5YjI4YzhkY2ZkOGRlOTUyN2RhYWMzZmJhMWE1NTExMmEzNTRmNGQ3ZDI3ODg4NTE5
SKF
SKF
BTW 95 CTN9/SP
SKF SKF
Description
BTW 95 CTN9 /SP ANG CONTACT BALL BRG
Precision Ball Bearing; 95MM Bore; 145MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
BTW 95 CTN9/SP
BDI #
1300235
Details
3359.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BTW-95-CTN9-SP/p/1300235
Your Price
$ 3,359.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.83
EAN
7316575314316
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
6.17294
Long Description
Precision Ball Bearing; 95MM Bore; 145MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

