https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB2-DF-SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTl8aW1hZ2UvanBlZ3xhREE1TDJoak5DOHhNRFF5TXpBeE1qRTJNell4TkM5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWpKZlJFWmZVMHhmVTFSTVgxTkNYek13TUhnek1EQXVhbkJufGUwMjRkMTJjMjIzMTYxOWUzYWIzYjBhMDBmZTkzYjk4OGRiM2U2NzBlMDY4N2Y3YzZiOTk2MWI0N2JhMmUzMDc
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB2-DF-SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTl8aW1hZ2UvanBlZ3xhREE1TDJoak5DOHhNRFF5TXpBeE1qRTJNell4TkM5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWpKZlJFWmZVMHhmVTFSTVgxTkNYek13TUhnek1EQXVhbkJufGUwMjRkMTJjMjIzMTYxOWUzYWIzYjBhMDBmZTkzYjk4OGRiM2U2NzBlMDY4N2Y3YzZiOTk2MWI0N2JhMmUzMDc
NTN
NTN
DF0109LLPX1/LH66
NTN NTN
Description
DF0109LLPX1/LH66 BALL BEARING
Precision Ball Bearing; 12.7MM Bore; 38.1MM Outside Diameter; 15.9MM Width; 2 Seals Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Steel Cage Material
Part #
DF0109LLPX1/LH66
BDI #
26368212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/DF0109LLPX1-LH66/p/26368212
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B04264
Enclosure
2 Seals
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Special Angular Contact | Tight Adjustment on the Outer Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 12.7MM Bore; 38.1MM Outside Diameter; 15.9MM Width; 2 Seals Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Steel Cage Material
Bore
0.5 Inch | 12.7 Millimeter
Width
0.626 Inch | 15.9 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

