https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjZ8aW1hZ2UvanBlZ3xhR00xTDJobE55OHhNRGMyT1RBM09EUXhPVFE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOUZRMTh6TURCNE16QXdMbXB3Wnd8YTczNTU3Y2NkMDZlZTExN2U1MWE2MTJlNGM4MWIwNWQ3YjcwZTQyNzAzODgxOTE1N2E3NzJlOTQ0Y2JmODg2Mw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjZ8aW1hZ2UvanBlZ3xhR00xTDJobE55OHhNRGMyT1RBM09EUXhPVFE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOUZRMTh6TURCNE16QXdMbXB3Wnd8YTczNTU3Y2NkMDZlZTExN2U1MWE2MTJlNGM4MWIwNWQ3YjcwZTQyNzAzODgxOTE1N2E3NzJlOTQ0Y2JmODg2Mw
NTN
NTN
EC-6000LLUACS25P#01
NTN NTN
Description
EC-6000LLUACS25P#01 ; POR BALL BEARING
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; 2 Seals Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
EC-6000LLUACS25P#01
BDI #
17147229
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/EC-6000LLUACS25P%2301/p/17147229
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.02
EAN
4547359471120
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.042
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; 2 Seals Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.394 Inch | 10 Millimeter
Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

