Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EC-6213PX4V6 https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzB8aW1hZ2UvanBlZ3xhR015TDJnMFlpOHhNRFF5TWprNU56QTFOelUyTmk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw5UFgxTlVURjlUUWw4ek1EQjRNekF3TG1wd1p3fDNjY2MwYzUzOGU5OGMwZTBhODgwMjNiNGI4ODAyNTUzY2RkZGMwY2MwY2FhNWY4YmJkNzNmYWM2Y2ViMjM0Nzk
17146994 Precision Ball Bearings 

NTN NTN

EC-6213PX4V6

Description

EC-6213PX4V6 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM W

Precision Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

EC-6213PX4V6

BDI #
17146994

Details

782.89 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 782.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.97
EAN
4547359902020
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Tight Adjustment on the Outer Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.906 Inch | 23 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh