https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-2SHLD-STL-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzV8aW1hZ2UvanBlZ3xhR1ZtTDJnNU1pOHhNREl6TnpZMk16ZzNNVEF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZk1sTklURVJmVTFSTVh6SkpNazlmTXpBd2VETXdNQzVxY0djfDVkOTMzM2RiYWE1ZmVjYWE5MDUxOTZmODE4Mjc4MjZmZGM0MDMwYTZmMDYwOTY3MDMwZTExNmI1MTIxMTJiZGU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-2SHLD-STL-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzV8aW1hZ2UvanBlZ3xhR1ZtTDJnNU1pOHhNREl6TnpZMk16ZzNNVEF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZk1sTklURVJmVTFSTVh6SkpNazlmTXpBd2VETXdNQzVxY0djfDVkOTMzM2RiYWE1ZmVjYWE5MDUxOTZmODE4Mjc4MjZmZGM0MDMwYTZmMDYwOTY3MDMwZTExNmI1MTIxMTJiZGU
SKF
SKF
EEY 004-2Z/P6
SKF SKF
Description
SKF EEY 004-2Z/P6
Precision Ball Bearing; 6.35MM Bore; 15.875MM Outside Diameter; 4.978MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
EEY 004-2Z/P6
BDI #
1301692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/EEY-004-2Z-P6/p/1301692
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 6.35MM Bore; 15.875MM Outside Diameter; 4.978MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
0.625 Inch | 15.875 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Width
0.196 Inch | 4.978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


