https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTd8aW1hZ2UvanBlZ3xhRFExTDJoaU9DOHhNRFV6TnpRME56VTROemczTUM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58MWJhY2FhYjhlMDMzZjk3ZDVlYWRmODJiNDg0ODRkYTE2N2VkNmM4NGUzYWIzNjkwYjEzNzFiYmVhMzRmN2YwZg
https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-OPEN-PHEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTd8aW1hZ2UvanBlZ3xhRFExTDJoaU9DOHhNRFV6TnpRME56VTROemczTUM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlRU0VWT1h6TXdNSGd6TURBdWFuQm58MWJhY2FhYjhlMDMzZjk3ZDVlYWRmODJiNDg0ODRkYTE2N2VkNmM4NGUzYWIzNjkwYjEzNzFiYmVhMzRmN2YwZg
FAG
FAG
HC71920C-T-P4S-UL
FAG FAG
Description
FAG HC71920C-T-P4S-UL
Precision Ball Bearing; 100MM Bore; 140MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
HC71920C-T-P4S-UL
BDI #
23943836
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HC71920C-T-P4S-UL/p/23943836
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.731
Long Description
Precision Ball Bearing; 100MM Bore; 140MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Outside Diameter
5.512 Inch | 140 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

