https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjZ8aW1hZ2UvanBlZ3xhR1k1TDJobE1DOHhNRFV6TnpRek9EVXhNVEV6TkM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlEUWw4eVNURlBYek13TUhnek1EQXVhbkJufDVmZDMzZmRlOGE2ZmQ0YWE4ZmNjNWViMDVkZTliMGMyZGMxZTUyNzlmODUyYzQ4NzA4MGQwMmEyOGEwZmM5ZGM
https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjZ8aW1hZ2UvanBlZ3xhR1k1TDJobE1DOHhNRFV6TnpRek9EVXhNVEV6TkM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlEUWw4eVNURlBYek13TUhnek1EQXVhbkJufDVmZDMzZmRlOGE2ZmQ0YWE4ZmNjNWViMDVkZTliMGMyZGMxZTUyNzlmODUyYzQ4NzA4MGQwMmEyOGEwZmM5ZGM
FAG
FAG
HCB7022E-T-P4SUL
FAG FAG
Description
FAG HCB7022E-T-P4SUL
Precision Ball Bearing; 110MM Bore; 170MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
HCB7022E-T-P4SUL
BDI #
23943042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HCB7022E-T-P4SUL/p/23943042
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.62
EAN
4012802856736
Product Group - BDI
B00270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.57148
Long Description
Precision Ball Bearing; 110MM Bore; 170MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
4.331 Inch | 110 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

