https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1P-HTADB-P-C-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNDl8aW1hZ2UvanBlZ3xhR1JsTDJnd1l5OHhNRFF5TWprNU5qVTJOakEwTmk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGUVgwaFVRVVJDWDFCZlExOHhTVEZQWHpNd01IZ3pNREF1YW5Cbnw3MWI0NGI4Njc0ZjZmMzZhMDFiZTBhMTBkYTI1MWM1ZTU2OGM1Y2MwZmUyZTQ5YjBjMDY2NWVmZmRlYWE0ZTE1
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1P-HTADB-P-C-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNDl8aW1hZ2UvanBlZ3xhR1JsTDJnd1l5OHhNRFF5TWprNU5qVTJOakEwTmk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGUVgwaFVRVVJDWDFCZlExOHhTVEZQWHpNd01IZ3pNREF1YW5Cbnw3MWI0NGI4Njc0ZjZmMzZhMDFiZTBhMTBkYTI1MWM1ZTU2OGM1Y2MwZmUyZTQ5YjBjMDY2NWVmZmRlYWE0ZTE1
NTN
NTN
HTA016UAT2DBP4LV1
NTN NTN
Description
HTA016UAT2DBP4LV1 ANGULAR CONTACT BRG
Precision Ball Bearing; 85MM Bore; 125MM Outside Diameter; 40.5MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Nylon Cage Material
Part #
HTA016UAT2DBP4LV1
BDI #
23237370
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HTA016UAT2DBP4LV1/p/23237370
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
30 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 85MM Bore; 125MM Outside Diameter; 40.5MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Nylon Cage Material
Width
1.594 Inch | 40.5 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

