https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDl8aW1hZ2UvanBlZ3xhRGRpTDJnMk9DOHhNRGMyT1RJNU5UTXhNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8YWFkZDA0ZWMwYmY2OGNjMjg1YTRlMjNmNzQ5ZGY1MDlkNmQ4NjM1MTcyMzE3MmViNjRkNTUyODlmNjI3ZmM0Zg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDl8aW1hZ2UvanBlZ3xhRGRpTDJnMk9DOHhNRGMyT1RJNU5UTXhNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8YWFkZDA0ZWMwYmY2OGNjMjg1YTRlMjNmNzQ5ZGY1MDlkNmQ4NjM1MTcyMzE3MmViNjRkNTUyODlmNjI3ZmM0Zg
NTN
NTN
HTA048AL1BDB/GNP4L
NTN NTN
Description
HTA048AL1BDB/GNP4L ANG CONT BALL BRG ; NON-RETURNABLE 240MMX360MMX108MM
Precision Ball Bearing; 240MM Bore; 360MM Outside Diameter; 108MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Brass Cage Material
Part #
HTA048AL1BDB/GNP4L
BDI #
1220456
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/HTA048AL1BDB-GNP4L/p/1220456
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
38.443
EAN
4547359658538
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
30 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
HTA048AL1BDB/GNP4L
Long Description
Precision Ball Bearing; 240MM Bore; 360MM Outside Diameter; 108MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Brass Cage Material
Width
4.252 Inch | 108 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

