https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-NL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODd8aW1hZ2UvanBlZ3xhR0poTDJobVl5OHhNRFF6TkRZeU9UTTJPVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZUa3hmVTBKZk16QXdlRE13TUM1cWNHY3w1ODhiODFkMjA1NTY4MjRlZWEwNDUzMzYxZDViOTk3OGJiZDM3Y2I0NDI0YTliNDVmZDU1ZGJkYjM3OGI0Mjhk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-NL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODd8aW1hZ2UvanBlZ3xhR0poTDJobVl5OHhNRFF6TkRZeU9UTTJPVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZUa3hmVTBKZk16QXdlRE13TUM1cWNHY3w1ODhiODFkMjA1NTY4MjRlZWEwNDUzMzYxZDViOTk3OGJiZDM3Y2I0NDI0YTliNDVmZDU1ZGJkYjM3OGI0Mjhk
TIMKEN
TIMKEN
JM205PP C3 FS57658Q
TIMKEN TIMKEN
Description
JM205PP C3 FS57658Q PRECISION BALL BRG ; 0.9843" ID X 2.0472" OD X 0.5906" WD
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Nylon Cage Material
Part #
JM205PP C3 FS57658Q
BDI #
1360688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/JM205PP-C3-FS57658Q/p/1360688
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.122
EAN
0087796174283
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Nylon
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Extra Loose Internal Fit
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Weight / LBS
0.271
Long Description
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Nylon Cage Material
Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


