https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTN8aW1hZ2UvanBlZ3xhRGsyTDJnMVlpOHhNREk1TXpRd05UUTFNREkzTUM5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgxTlVURjlUUWw4ek1EQjRNekF3TG1wd1p3fDEwNDAwMDQ4NTJjYjRhM2YxY2MwNDQ2ZGQ5YjAxZGYwOGM4ZmU3MjBmZmZkNTE2Yzg4ZTRkYTljNTVjYzY1NzY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTN8aW1hZ2UvanBlZ3xhRGsyTDJnMVlpOHhNREk1TXpRd05UUTFNREkzTUM5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgxTlVURjlUUWw4ek1EQjRNekF3TG1wd1p3fDEwNDAwMDQ4NTJjYjRhM2YxY2MwNDQ2ZGQ5YjAxZGYwOGM4ZmU3MjBmZmZkNTE2Yzg4ZTRkYTljNTVjYzY1NzY
CONSOLIDATED BEARING
CONSOLIDATED BEARING
LS-7 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
LS-7 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Precision Ball Bearing; 5/8" Bore; 1-9/16" Outside Diameter; 7/16" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
LS-7 P/6
BDI #
201651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/LS-7-P-6/p/201651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.07
EAN
0644075030373
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
LS-7 P/6
Weight / LBS
0.154
Long Description
Precision Ball Bearing; 5/8" Bore; 1-9/16" Outside Diameter; 7/16" Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

