https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzh8aW1hZ2UvanBlZ3xhREF6TDJnek1TOHhNRE0zTXpFM01ERTJOemd6T0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZjI3N2M1MWQwNWI1NGVlYTBkMmUwYjgxYTBlOWJiODJmMmU3ZGJlNjdjNjQ4NzRmOTBhYjA0M2QzYWE4NWIyYQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzh8aW1hZ2UvanBlZ3xhREF6TDJnek1TOHhNRE0zTXpFM01ERTJOemd6T0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZjI3N2M1MWQwNWI1NGVlYTBkMmUwYjgxYTBlOWJiODJmMmU3ZGJlNjdjNjQ4NzRmOTBhYjA0M2QzYWE4NWIyYQ
CONSOLIDATED BEARING
CONSOLIDATED BEARING
LS-8-2RS P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
LS-8-2RS P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE SEALED
Precision Ball Bearing; 3/4" Bore; 1-7/8" Outside Diameter; 9/16" Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
LS-8-2RS P/6
BDI #
201664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/LS-8-2RS-P-6/p/201664
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.131
EAN
0644075238755
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
LS-8-2RS P/6
Weight / LBS
0.287
Long Description
Precision Ball Bearing; 3/4" Bore; 1-7/8" Outside Diameter; 9/16" Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Width
0.563 Inch | 14.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

