https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2OHxpbWFnZS9qcGVnfGFHTXdMMmhoTXk4eE1EYzNNRGczT1Rrek9EVTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5T1RGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58YTJiYTk5OWZmOWE0MWRjYTEzMWQ0Njc2YjMwNDgzZDI3ZWQ4ZDNlMDFhZjU1YmYwOTVmYmZlMDc1YmQwMDQxNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2OHxpbWFnZS9qcGVnfGFHTXdMMmhoTXk4eE1EYzNNRGczT1Rrek9EVTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5T1RGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58YTJiYTk5OWZmOWE0MWRjYTEzMWQ0Njc2YjMwNDgzZDI3ZWQ4ZDNlMDFhZjU1YmYwOTVmYmZlMDc1YmQwMDQxNQ
TIMKEN
TIMKEN
MM115EX 350 C1
TIMKEN TIMKEN
Description
MM115EX 350 C1
Precision Ball Bearing; 2-1/4" Bore; 4-3/4" Outside Diameter; 1-1/8" Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Part #
MM115EX 350 C1
BDI #
19287922
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM115EX-350-C1/p/19287922
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
0087796069817
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Spindle Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Long Description
Precision Ball Bearing; 2-1/4" Bore; 4-3/4" Outside Diameter; 1-1/8" Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Width
1.125 Inch | 28.575 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

