https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwNHxpbWFnZS9qcGVnfGFERTFMMmcwTWk4eE1EYzJPREk0TnpZNU5EZzNPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDFCSVgxTkNYek13TUhnek1EQXVhbkJufDYxOTI4NzY5MzFjZjYyYTNlNGE2YTdhMjQzYjRjZTIyMDI5MmE5NjBkYjkyMDJmYmMxMzlkMDE0ZWQ2MzhiNmI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwNHxpbWFnZS9qcGVnfGFERTFMMmcwTWk4eE1EYzJPREk0TnpZNU5EZzNPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDFCSVgxTkNYek13TUhnek1EQXVhbkJufDYxOTI4NzY5MzFjZjYyYTNlNGE2YTdhMjQzYjRjZTIyMDI5MmE5NjBkYjkyMDJmYmMxMzlkMDE0ZWQ2MzhiNmI
TIMKEN
TIMKEN
MM211KCR
TIMKEN TIMKEN
Description
MM211KCR PRECISION BALL BEARING
Precision Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
MM211KCR
BDI #
1366754
Details
1286.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM211KCR/p/1366754
Your Price
$ 1,286.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.564
EAN
0087796070585
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM211K
Weight / LBS
1.29
Long Description
Precision Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

