https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPBB-TRPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3OHxpbWFnZS9qcGVnfGFEY3lMMmd4TVM4eE1EZ3lNVFEyTmpZMU1qY3dNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkNRbDlVVWxCTVh6TXdNSGd6TURBdWFuQm58ZTNkMTFhNzc2ZGRkMGZjY2JhMzM4Zjg1MDhmZjg4ZDUyYjRiMzgxODlhMjdiMjA0Y2FjZmEwYjA2ZDQyZmIyNw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPBB-TRPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3OHxpbWFnZS9qcGVnfGFEY3lMMmd4TVM4eE1EZ3lNVFEyTmpZMU1qY3dNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkNRbDlVVWxCTVh6TXdNSGd6TURBdWFuQm58ZTNkMTFhNzc2ZGRkMGZjY2JhMzM4Zjg1MDhmZjg4ZDUyYjRiMzgxODlhMjdiMjA0Y2FjZmEwYjA2ZDQyZmIyNw
TIMKEN
TIMKEN
MM25BS62 TUH
TIMKEN TIMKEN
Description
MM25BS62 TUH PRECISION BALL BEARING ; EA = PAA/SET
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Part #
MM25BS62 TUH
BDI #
1366768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM25BS62-TUH/p/1366768
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.69
EAN
0087796230088
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM25BS62 TUH
Weight / LBS
1.6
Long Description
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

