https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-NL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjR8aW1hZ2UvanBlZ3xhRE0zTDJoa055OHhNRGMyT1RBd016UTBOak13TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZUa3hmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8ZDhhMmE5ZDAyNzAzNGRkOGQ1NTFmZTVkZjY5YzA1MDQwMmI4YTcyNzljYjY0MWMwNTcwMzczYmIzNTI0YTY1MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-NL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjR8aW1hZ2UvanBlZ3xhRE0zTDJoa055OHhNRGMyT1RBd016UTBOak13TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZUa3hmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8ZDhhMmE5ZDAyNzAzNGRkOGQ1NTFmZTVkZjY5YzA1MDQwMmI4YTcyNzljYjY0MWMwNTcwMzczYmIzNTI0YTY1MQ
TIMKEN
TIMKEN
MM40BS72QH
TIMKEN TIMKEN
Description
MM40BS72QH PRECISION BALL BEARING ; SCREW SUPER PREC
Precision Ball Bearing; 40MM Bore; 72MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Part #
MM40BS72QH
BDI #
1425527
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM40BS72QH/p/1425527
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1
EAN
0013992128577
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
2.1
Long Description
Precision Ball Bearing; 40MM Bore; 72MM Outside Diameter; 60MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

