https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3OXxpbWFnZS9qcGVnfGFEZzRMMmcwWmk4eE1EYzNNREl6TkRRME1UYzFPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTVVreVQxOHpNREI0TXpBd0xtcHdad3w1ZDFhMmJmMzQwNTVkYTk3NzQ1MDdiMGM1YWZlODljMjZkOTZlYTY5MTkyNjlkNzFiNTk2MzIxMzA1NDE3MjRj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3OXxpbWFnZS9qcGVnfGFEZzRMMmcwWmk4eE1EYzNNREl6TkRRME1UYzFPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTVVreVQxOHpNREI0TXpBd0xtcHdad3w1ZDFhMmJmMzQwNTVkYTk3NzQ1MDdiMGM1YWZlODljMjZkOTZlYTY5MTkyNjlkNzFiNTk2MzIxMzA1NDE3MjRj
TIMKEN
TIMKEN
MM57XWO DU E9103C
TIMKEN TIMKEN
Description
MM57XWO DU E9103C
Precision Ball Bearing; 1-1/16" Bore; 2-1/4" Outside Diameter; 1" Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
MM57XWO DU E9103C
BDI #
19287931
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM57XWO-DU-E9103C/p/19287931
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.38
EAN
0087796069633
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
0.84
Long Description
Precision Ball Bearing; 1-1/16" Bore; 2-1/4" Outside Diameter; 1" Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
1 Inch | 25.4 Millimeter
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

