 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPBB-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MnxpbWFnZS9qcGVnfGFEZzBMMmcyT1M4eE1EZ3lNVFEyTlRFME5UTTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkNRbDlFUWt4Zk16QXdlRE13TUM1cWNHY3w4NDRlM2NmNmQyYThjZDkyZGEzZmI5ZTJmNDY1NmIyMDExMTI3YmE3MjBhMTdhN2NjODJmMTA4ZTBlMTY1ZmNi
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPBB-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MnxpbWFnZS9qcGVnfGFEZzBMMmcyT1M4eE1EZ3lNVFEyTlRFME5UTTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkNRbDlFUWt4Zk16QXdlRE13TUM1cWNHY3w4NDRlM2NmNmQyYThjZDkyZGEzZmI5ZTJmNDY1NmIyMDExMTI3YmE3MjBhMTdhN2NjODJmMTA4ZTBlMTY1ZmNi
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPBB-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MnxpbWFnZS9qcGVnfGFEZzBMMmcyT1M4eE1EZ3lNVFEyTlRFME5UTTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkNRbDlFUWt4Zk16QXdlRE13TUM1cWNHY3w4NDRlM2NmNmQyYThjZDkyZGEzZmI5ZTJmNDY1NmIyMDExMTI3YmE3MjBhMTdhN2NjODJmMTA4ZTBlMTY1ZmNi
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPBB-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MnxpbWFnZS9qcGVnfGFEZzBMMmcyT1M4eE1EZ3lNVFEyTlRFME5UTTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkNRbDlFUWt4Zk16QXdlRE13TUM1cWNHY3w4NDRlM2NmNmQyYThjZDkyZGEzZmI5ZTJmNDY1NmIyMDExMTI3YmE3MjBhMTdhN2NjODJmMTA4ZTBlMTY1ZmNi
                
					
						
									TIMKEN
								TIMKEN
							
						
					MM9308WI 2H DUH
				 
				TIMKEN TIMKEN
Description
						
                            
								MM9308WI 2H DUH PRECISION BALL BEARING ; EA = PAA/SET 0.939" ID 2.441" OD
Precision Ball Bearing; 0.939" Bore; 2.441" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
                         	Part #
	                    
	                      	MM9308WI2HDUH
							BDI #
						
	                      	1366932
							
						
Details
                    
                        1661.26
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM9308WI-2H-DUH/p/1366932
						
		
		
		
				Your Price
				
						
							$ 1,661.26 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171531
					Weight / Kilogram
				0.504
					EAN
				0087796052239
					Product Group - BDI
				B04270
					Enclosure
				
					Open
			Precision Class
				
					ABEC 7 | ISO P4
			Material - Ball
				
					Steel
			Number of Bearings
				
					2 (1 Pair)
			Contact Angle
				
					60 Degree
			Preload
				
					Heavy
			Raceway Style
				
					1 Rib Outer Ring
			Cage Material
				
					Phenolic
			Rolling Element
				
					Ball Bearing
			Mounting Arrangement
				
					Duplex-Universal
			Flush Ground
				
					Yes
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
			Category - BDI
				
					Precision Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.28
			Noun
				
					Bearing
			Keyword String
				
					Ball Angular Contact
			Manufacturer URL
				
					https://timken.com
			Manufacturer Item Number
				
					MM9308WI2HDUH
			Weight / LBS
				
					1.15
			Long Description
				
					Precision Ball Bearing; 0.939" Bore; 2.441" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
			Width
				
					1.25 Inch | 31.75 Millimeter
			Bore
				
					0.939 Inch | 23.851 Millimeter
			Outside Diameter
				
					2.441 Inch | 62 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter