

TIMKEN
TIMKEN
MM9310WI2H QUH FS737
TIMKEN TIMKEN
Description
MM9310WI2H QUH FS737 PRECISION BALL BRG ; POR NON RETURNABLE
Precision Ball Bearing; 1-1/2" Bore; 2.835" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Part #
MM9310WI2H QUH FS737
BDI #
1366935
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM9310WI2H-QUH-FS737/p/1366935
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.124
EAN
0087796209725
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM9310WI2H QUH FS737
Weight / LBS
2.54
Long Description
Precision Ball Bearing; 1-1/2" Bore; 2.835" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Bore
1.5 Inch | 38.1 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh