https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPBB-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MnxpbWFnZS9qcGVnfGFEZzBMMmcyT1M4eE1EZ3lNVFEyTlRFME5UTTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkNRbDlFUWt4Zk16QXdlRE13TUM1cWNHY3w4NDRlM2NmNmQyYThjZDkyZGEzZmI5ZTJmNDY1NmIyMDExMTI3YmE3MjBhMTdhN2NjODJmMTA4ZTBlMTY1ZmNi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPBB-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MnxpbWFnZS9qcGVnfGFEZzBMMmcyT1M4eE1EZ3lNVFEyTlRFME5UTTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkNRbDlFUWt4Zk16QXdlRE13TUM1cWNHY3w4NDRlM2NmNmQyYThjZDkyZGEzZmI5ZTJmNDY1NmIyMDExMTI3YmE3MjBhMTdhN2NjODJmMTA4ZTBlMTY1ZmNi
TIMKEN
TIMKEN
MM9311WI 3H DUH
TIMKEN TIMKEN
Description
MM9311WI 3H DUH PRECISION BALL BEARING ; EA = PAA/SET 1-3/4" ID 3" OD 1-1/4" WD
Precision Ball Bearing; 1.751" Bore; 3" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Part #
MM9311WI3HDUH
BDI #
1366937
Details
2531.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MM9311WI-3H-DUH/p/1366937
Your Price
$ 2,531.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.568
EAN
0087796073623
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM9311WI3HDUH
Weight / LBS
1.3
Long Description
Precision Ball Bearing; 1.751" Bore; 3" Outside Diameter; 1-1/4" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
3 Inch | 76.2 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
1.751 Inch | 44.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

