Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MM9313WI 5H QUH https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPBB-QDRPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExN3xpbWFnZS9qcGVnfGFHSmxMMmcxTVM4eE1EZ3lNVFEyTlRnek16VXdNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkNRbDlSUkZKUVRGOHpNREI0TXpBd0xtcHdad3wyOTcyMzdiNTc5ZGExMDhjODMwYzk4NWIyMGQ0ZDQzYjYwNzRmM2E4NjU4ZTQ0MDc0NTUzOTQ5NDMwNGYxZmNh
1366941 Precision Ball Bearings 

TIMKEN TIMKEN

MM9313WI 5H QUH

Description

MM9313WI 5H QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 2-1/4" ID

Precision Ball Bearing; 2-1/4" Bore; 3.543" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material

Part #

MM9313WI5HQUH

BDI #
1366941

Details

7321.67 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,321.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.44
EAN
0087796073661
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM9313WI5HQUH
Weight / LBS
2.51
Long Description
Precision Ball Bearing; 2-1/4" Bore; 3.543" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
3.543 Inch | 89.992 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Width
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh