Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MMN515BS45PP DM https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-NL-SB-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxMXxpbWFnZS9qcGVnfGFETTRMMmhoTnk4eE1EYzNNamd4TnpFeE56SXhOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgwNU1YMU5DWDFkUFJsOHpNREI0TXpBd0xtcHdad3wxODEyMmRkZjM3ZDA4NWY5OTE3OGU1MGJkMGIyYTA0YTM2MzIxYWQ2ODVmYmFlMzA1ZDRmYWEzNjFlYmNkODJm
1366960 Precision Ball Bearings 

TIMKEN TIMKEN

MMN515BS45PP DM

Description

MMN515BS45PP DM PRECISION BALL BEARING ; SCREW SUPER PREC

Precision Ball Bearing; 15MM Bore; 45MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Nylon Cage Material

Part #

MMN515BS45PP DM

BDI #
1366960

Details

1693.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,693.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.241
EAN
0087796245037
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Medium
Raceway Style
Not Applicable
Cage Material
Nylon
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MMN515BS45PP DM
Weight / LBS
0.5
Long Description
Precision Ball Bearing; 15MM Bore; 45MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Bore
0.591 Inch | 15 Millimeter
Width
0.984 Inch | 25 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh