https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-NL-SB-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxMXxpbWFnZS9qcGVnfGFETTRMMmhoTnk4eE1EYzNNamd4TnpFeE56SXhOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgwNU1YMU5DWDFkUFJsOHpNREI0TXpBd0xtcHdad3wxODEyMmRkZjM3ZDA4NWY5OTE3OGU1MGJkMGIyYTA0YTM2MzIxYWQ2ODVmYmFlMzA1ZDRmYWEzNjFlYmNkODJm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-NL-SB-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxMXxpbWFnZS9qcGVnfGFETTRMMmhoTnk4eE1EYzNNamd4TnpFeE56SXhOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgwNU1YMU5DWDFkUFJsOHpNREI0TXpBd0xtcHdad3wxODEyMmRkZjM3ZDA4NWY5OTE3OGU1MGJkMGIyYTA0YTM2MzIxYWQ2ODVmYmFlMzA1ZDRmYWEzNjFlYmNkODJm
TIMKEN
TIMKEN
MMN525BS57PP DM
TIMKEN TIMKEN
Description
MMN525BS57PP DM PRECISION BALL BEARING ; SCREW SUPER PREC
Precision Ball Bearing; 25MM Bore; 57MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Part #
MMN525BS57PP DM
BDI #
1366963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MMN525BS57PP-DM/p/1366963
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.377
EAN
0087796245006
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Medium
Raceway Style
Not Applicable
Cage Material
Nylon
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
MMN525BS57PP DM
Weight / LBS
0.8
Long Description
Precision Ball Bearing; 25MM Bore; 57MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Outside Diameter
2.244 Inch | 57 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

