https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-NL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODd8aW1hZ2UvanBlZ3xhR0poTDJobVl5OHhNRFF6TkRZeU9UTTJPVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZUa3hmVTBKZk16QXdlRE13TUM1cWNHY3w1ODhiODFkMjA1NTY4MjRlZWEwNDUzMzYxZDViOTk3OGJiZDM3Y2I0NDI0YTliNDVmZDU1ZGJkYjM3OGI0Mjhk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-NL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODd8aW1hZ2UvanBlZ3xhR0poTDJobVl5OHhNRFF6TkRZeU9UTTJPVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZUa3hmVTBKZk16QXdlRE13TUM1cWNHY3w1ODhiODFkMjA1NTY4MjRlZWEwNDUzMzYxZDViOTk3OGJiZDM3Y2I0NDI0YTliNDVmZDU1ZGJkYjM3OGI0Mjhk
TIMKEN
TIMKEN
PMW205PP C3 FS57658H
TIMKEN TIMKEN
Description
PMW205PP C3 FS57658H PRECISION BALL BRG
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.62MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Nylon Cage Material
Part #
PMW205PP C3 FS57658H
BDI #
1371223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/PMW205PP-C3-FS57658H/p/1371223
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.177
EAN
0087796314993
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Nylon
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Wide Type | Loose Fit | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Manufacturer Item Number
PMW205PP C3 FS57658H
Weight / LBS
0.39
Long Description
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.62MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Nylon Cage Material
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
0.812 Inch | 20.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

