https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMTZ8aW1hZ2UvanBlZ3xhR0ZoTDJnMk1TOHhNREl6TlRReU56STFPRE01T0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZVRWhmVTBKZk16QXdlRE13TUM1cWNHY3w3OTNmMGZiMzZjMWQ3N2IxZWM3NTc5OTE4MGE4ZTVhNjVjYzk3NjUxNTU1YzFiNGM2OWM1MDYzOWJmODNlYTU2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMTZ8aW1hZ2UvanBlZ3xhR0ZoTDJnMk1TOHhNREl6TlRReU56STFPRE01T0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZVRWhmVTBKZk16QXdlRE13TUM1cWNHY3w3OTNmMGZiMzZjMWQ3N2IxZWM3NTc5OTE4MGE4ZTVhNjVjYzk3NjUxNTU1YzFiNGM2OWM1MDYzOWJmODNlYTU2
TIMKEN
TIMKEN
PMW206PP C3 FS57658P
TIMKEN TIMKEN
Description
PMW206PP C3 FS57658P PRECISION BALL BRG
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.83MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
PMW206PP C3 FS57658P
BDI #
1371225
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/PMW206PP-C3-FS57658P/p/1371225
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.3
EAN
0053893922461
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Wide Type | Loose Fit | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Manufacturer Item Number
PMW206PP C3 FS57658P
Weight / LBS
0.65
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.83MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Bore
1.181 Inch | 30 Millimeter
Width
0.938 Inch | 23.83 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

