Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R166ZZP6 https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB1-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3Mjl8aW1hZ2UvanBlZ3xhRGsxTDJnMk5pOHhNRFV6TnpRek1EY3hNak0xTUM5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWpGZk1sTklURVJmVTFSTVh6TXdNSGd6TURBdWFuQm58YTk5YWI4ZDdhYmI3Mjc0MzllYzhlOThhNWIxOTI3YWQ4NzMxOGJhOWIyMTQzOGRhNTZiNzJmYWFjNjFlODVmOQ
1228340 Precision Ball Bearings 

NTN NTN

R166ZZP6

Description

R166ZZP6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 4.762MM ID 9.525MM OD

Precision Ball Bearing; 4.762MM Bore; 9.525MM Outside Diameter; 3.175MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing

Part #

R166ZZP6

BDI #
1228340

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.001
EAN
4547359791617
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.002
Long Description
Precision Ball Bearing; 4.762MM Bore; 9.525MM Outside Diameter; 3.175MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Outside Diameter
0.375 Inch | 9.525 Millimeter
Width
0.125 Inch | 3.175 Millimeter
Bore
0.187 Inch | 4.762 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh