https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-O-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NzF8aW1hZ2UvanBlZ3xhREkwTDJoallTOHhNRFV6TnpRME1qVXdPRGd6TUM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxOVRWRXhmTXpBd2VETXdNQzVxY0djfDdjYWU1ZmZiYWY1MjEyNGYzMGM3ODU2ZTk4NWMxNzM5YmE5MjY3OGFjODc2ZjBmYTljYTJhMmE5OTM1OTcyOGE
https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-O-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NzF8aW1hZ2UvanBlZ3xhREkwTDJoallTOHhNRFV6TnpRME1qVXdPRGd6TUM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxOVRWRXhmTXpBd2VETXdNQzVxY0djfDdjYWU1ZmZiYWY1MjEyNGYzMGM3ODU2ZTk4NWMxNzM5YmE5MjY3OGFjODc2ZjBmYTljYTJhMmE5OTM1OTcyOGE
FAG
FAG
R4-2RS-VA-P5-SF174
FAG FAG
Description
R4-2RS-VA-P5-SF174 DG BALL BEARING ; POR NON RETURNABLE 6.35X15.875X4.978
Precision Ball Bearing; 6.35MM Bore; 15.875MM Outside Diameter; 4.978MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Part #
R4-2RS-VA-P5-SF174
BDI #
24860650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/R4-2RS-VA-P5-SF174/p/24860650
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
4054364150273
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove | Special Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.01102
Long Description
Precision Ball Bearing; 6.35MM Bore; 15.875MM Outside Diameter; 4.978MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Bore
0.25 Inch | 6.35 Millimeter
Width
0.196 Inch | 4.978 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


