Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S-3605-2RSNR P/6 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5NXxpbWFnZS9qcGVnfGFHUmhMMmhpT0M4eE1EYzJPRGd4TXpBNU5qazVNQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTB4ZlUxUk1YMU5DWDFOU1h6TXdNSGd6TURBdWFuQm58NjQwYzEzODY3ZDBkZDQwZmMzZTgzMmFkN2M4NjU3NDZlODNhODY0MjE0YWUxYTEzMTcxNmMwOGExZGMyYzJmZQ
209128 Precision Ball Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

S-3605-2RSNR P/6

Description

S-3605-2RSNR P/6 DEEP GROOVE BALL BRG ; NON RETURNABLE CARTRIDGE

Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

S-3605-2RSNR P/6

BDI #
209128

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.34
EAN
0644075234788
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | American Width | Cartridge | With Snap Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
S-3605-2RSNR P/6
Weight / LBS
0.75
Long Description
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
0.984 Inch | 25 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh