https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyM3xpbWFnZS9qcGVnfGFESmtMMmd3WlM4eE1EYzNNREkyTWpZeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjYzgyMzc2ZjYyMzYyODE4YjIwMDM5MjBkMTNiNmJhY2I2MmU5M2JhM2IwNDM5ZDhhMWVkZjNhYjIyYzRkYmFh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyM3xpbWFnZS9qcGVnfGFESmtMMmd3WlM4eE1EYzNNREkyTWpZeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTBoTVJGOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjYzgyMzc2ZjYyMzYyODE4YjIwMDM5MjBkMTNiNmJhY2I2MmU5M2JhM2IwNDM5ZDhhMWVkZjNhYjIyYzRkYmFh
TIMKEN
TIMKEN
S3CHH7P28LG31
TIMKEN TIMKEN
Description
S3CHH7 BALL BEARING ; S3CHH7 30PC MOQ
Precision Ball Bearing; 1.397MM Bore; 4.775MM Outside Diameter; 2.769MM Width; 2 Metal Shields Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
S3CHH7P28LG31
BDI #
21987083
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/S3CHH7P28LG31/p/21987083
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.045
Product Group - BDI
B00270
Enclosure
2 Metal Shields
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Long Description
Precision Ball Bearing; 1.397MM Bore; 4.775MM Outside Diameter; 2.769MM Width; 2 Metal Shields Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
0.188 Inch | 4.775 Millimeter
Width
0.109 Inch | 2.769 Millimeter
Bore
0.055 Inch | 1.397 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

