https://www.bdiexpress.com/medias/INDKOYBRGXXX-PACTB1-O-PL-SB-1I1O-SAC-BG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjB8aW1hZ2UvanBlZ3xhRFpqTDJnMk5DOHhNRFExT0RnME16SXhOemsxTUM5SlRrUkxUMWxDVWtkWVdGaGZVRUZEVkVJeFgwOWZVRXhmVTBKZk1Va3hUMTlUUVVOZlFrZGZNekF3ZURNd01DNXFjR2N8NzQyNzA2Yjc0YTk4ZTJhZWMxZDkzMGU2NjQ4NDIwN2M2MDE0MGU5ZGY0NmFlM2MzMGRjMGJjMTQ5ZTlkZjVhNw
https://www.bdiexpress.com/medias/INDKOYBRGXXX-PACTB1-O-PL-SB-1I1O-SAC-BG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjB8aW1hZ2UvanBlZ3xhRFpqTDJnMk5DOHhNRFExT0RnME16SXhOemsxTUM5SlRrUkxUMWxDVWtkWVdGaGZVRUZEVkVJeFgwOWZVRXhmVTBKZk1Va3hUMTlUUVVOZlFrZGZNekF3ZURNd01DNXFjR2N8NzQyNzA2Yjc0YTk4ZTJhZWMxZDkzMGU2NjQ4NDIwN2M2MDE0MGU5ZGY0NmFlM2MzMGRjMGJjMTQ5ZTlkZjVhNw
KOYO
KOYO
SAC4090BG
KOYO KOYO
Description
SAC4090BG
Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
SAC4090BG
BDI #
552857
Details
855.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SAC4090BG/p/552857
Your Price
$ 855.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.64
EAN
0605790180545
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://jtekt-na.com
Long Description
Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

