https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTd8aW1hZ2UvanBlZ3xhRE5qTDJnMk9TOHhNRFV6TnpRME5USXlPRFUzTkM5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjNDRkM2YyMDg1MGMwYTVlYmFkZTU2ZGY2NWU5MTNhMmU1NDFmZDg3NWIwYTZmZTRiZDkyNmRhNzdjOTg5OTM4
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTd8aW1hZ2UvanBlZ3xhRE5qTDJnMk9TOHhNRFV6TnpRME5USXlPRFUzTkM5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xjNDRkM2YyMDg1MGMwYTVlYmFkZTU2ZGY2NWU5MTNhMmU1NDFmZDg3NWIwYTZmZTRiZDkyNmRhNzdjOTg5OTM4
NTN
NTN
SC04A90NPX1
NTN NTN
Description
SC04A90NPX1 RADIAL BALL BEARING ; NON-RETURNABLE 22MM ID 62MM OD 15MM W
Precision Ball Bearing; 22MM Bore; 62MM Outside Diameter; 15MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Part #
SC04A90NPX1
BDI #
1229263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SC04A90NPX1/p/1229263
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.221
EAN
4547359181722
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.4872
Long Description
Precision Ball Bearing; 22MM Bore; 62MM Outside Diameter; 15MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.866 Inch | 22 Millimeter
Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

