https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4OTN8aW1hZ2UvanBlZ3xhRFZoTDJneE5DOHhNRFV6TnpRME5EZzJPREV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3xjMWIxOWVjMDdmODkxZmZkNjE0YzE3ZGUwYWU3ZTRjZDQzMjcxNGEzNzliMjQzYWExMDNjNjRlZWU5ZGUyZjUy
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4OTN8aW1hZ2UvanBlZ3xhRFZoTDJneE5DOHhNRFV6TnpRME5EZzJPREV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZk1sTk1YMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3xjMWIxOWVjMDdmODkxZmZkNjE0YzE3ZGUwYWU3ZTRjZDQzMjcxNGEzNzliMjQzYWExMDNjNjRlZWU5ZGUyZjUy
NTN
NTN
SC850LLBNRC3MPX#01
NTN NTN
Description
SC850LLBNRC3MPX#01 RADIAL BALL BEARING ; 8MM ID 22MM OD 7MM W
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Width; 2 Seals Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Part #
SC850LLBNRC3MPX#01
BDI #
1229651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SC850LLBNRC3MPX%2301/p/1229651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
4547359659313
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.012
Long Description
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Width; 2 Seals Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.276 Inch | 7 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


