https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-OPEN-SF2046-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNzZ8aW1hZ2UvanBlZ3xhRFF3TDJobVpTOHhNRFV6T0RjMk5ERTNNek0wTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUUmpJd05EWmZNekF3ZURNd01DNXFjR2N8Yjc2OThiNzg3YmUwMWU5MTc1YTg2MThmM2YzMmQ1ZmNjYThhYTI5NGU5YzMwZjhkY2UxM2ZiYTkxYjhiMzQ0Zg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-OPEN-SF2046-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNzZ8aW1hZ2UvanBlZ3xhRFF3TDJobVpTOHhNRFV6T0RjMk5ERTNNek0wTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUUmpJd05EWmZNekF3ZURNd01DNXFjR2N8Yjc2OThiNzg3YmUwMWU5MTc1YTg2MThmM2YzMmQ1ZmNjYThhYTI5NGU5YzMwZjhkY2UxM2ZiYTkxYjhiMzQ0Zg
NTN
NTN
SF3033DB/G28UP-1
NTN NTN
Description
SF3033DB/G28UP-1 BALL BEARING ; ANGULAR CONTACT
Precision Ball Bearing; 150MM Bore; 225MM Outside Diameter; 70MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
SF3033DB/G28UP-1
BDI #
1229918
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SF3033DB-G28UP-1/p/1229918
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.013
EAN
4547359183955
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Ultra High Precision
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
19.897
Long Description
Precision Ball Bearing; 150MM Bore; 225MM Outside Diameter; 70MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Width
2.756 Inch | 70 Millimeter
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

