https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-OPEN-SF2046-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNzZ8aW1hZ2UvanBlZ3xhRFF3TDJobVpTOHhNRFV6T0RjMk5ERTNNek0wTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUUmpJd05EWmZNekF3ZURNd01DNXFjR2N8Yjc2OThiNzg3YmUwMWU5MTc1YTg2MThmM2YzMmQ1ZmNjYThhYTI5NGU5YzMwZjhkY2UxM2ZiYTkxYjhiMzQ0Zg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-OPEN-SF2046-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNzZ8aW1hZ2UvanBlZ3xhRFF3TDJobVpTOHhNRFV6T0RjMk5ERTNNek0wTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUUmpJd05EWmZNekF3ZURNd01DNXFjR2N8Yjc2OThiNzg3YmUwMWU5MTc1YTg2MThmM2YzMmQ1ZmNjYThhYTI5NGU5YzMwZjhkY2UxM2ZiYTkxYjhiMzQ0Zg
NTN
NTN
SF3670DBP4L
NTN NTN
Description
SF3670DBP4L BALL BEARING ; ANGULAR CONTACT
Precision Ball Bearing; 180MM Bore; 312MM Outside Diameter; 33MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
SF3670DBP4L
BDI #
21519216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SF3670DBP4L/p/21519216
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
4550253073680
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
20.375
Long Description
Precision Ball Bearing; 180MM Bore; 312MM Outside Diameter; 33MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Width
1.299 Inch | 33 Millimeter
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
12.283 Inch | 312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

