

EZO BEARING
EZO BEARING
SMR84ZZP6MC3SRL
EZO BEARING EZO BEARING
Description
SMR84ZZP6MC3SRL BALL BRG
Precision Ball Bearing; Angular Contact; Single Row; 6MM Bore; 16MM Outside Diameter; 5MM Width; 2 Metal Shields; C3 Loose Internal Clearance; ABEC 3 | ISO P6; Multemp SRL Lubrication
Part #
SMR84ZZP6MC3SRL
BDI #
25180569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SMR84ZZP6MC3SRL/p/25180569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; Single Row; 6MM Bore; 16MM Outside Diameter; 5MM Width; 2 Metal Shields; C3 Loose Internal Clearance; ABEC 3 | ISO P6; Multemp SRL Lubrication
Long Description
Precision Ball Bearing; Angular Contact; Single Row; 6MM Bore; 16MM Outside Diameter; 5MM Width; 2 Metal Shields; C3 Loose Internal Clearance; ABEC 3 | ISO P6; Multemp SRL Lubrication