https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzh8aW1hZ2UvanBlZ3xhREF6TDJnek1TOHhNRE0zTXpFM01ERTJOemd6T0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZjI3N2M1MWQwNWI1NGVlYTBkMmUwYjgxYTBlOWJiODJmMmU3ZGJlNjdjNjQ4NzRmOTBhYjA0M2QzYWE4NWIyYQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzh8aW1hZ2UvanBlZ3xhREF6TDJnek1TOHhNRE0zTXpFM01ERTJOemd6T0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZjI3N2M1MWQwNWI1NGVlYTBkMmUwYjgxYTBlOWJiODJmMmU3ZGJlNjdjNjQ4NzRmOTBhYjA0M2QzYWE4NWIyYQ
CONSOLIDATED BEARING
CONSOLIDATED BEARING
SSR-14-2RS P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
SSR-14-2RS P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE STAINLESS STEEL SEALED
Precision Ball Bearing; 7/8" Bore; 1-7/8" Outside Diameter; 1/2" Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Part #
SSR-14-2RS P/6
BDI #
209791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SSR-14-2RS-P-6/p/209791
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.07
EAN
0644075087919
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Stainless Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
SSR-14-2RS P/6
Weight / LBS
0.22
Long Description
Precision Ball Bearing; 7/8" Bore; 1-7/8" Outside Diameter; 1/2" Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

