https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjF8aW1hZ2UvanBlZ3xhRGxqTDJobFlTOHhNRFF5TWprNU5ESTNNakk0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw4eVUwaE1SRjlUVkV4ZlUwSmZNekF3ZURNd01DNXFjR2N8Y2JkOWQwMTU0NmE2MTZlM2JkYTZjYmExNzQ2N2EwNmRhZWU2ZGY5MWU2N2NkNzNmMzM3MDA1ZmUwNjMxNzgxNg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NjF8aW1hZ2UvanBlZ3xhRGxqTDJobFlTOHhNRFF5TWprNU5ESTNNakk0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw4eVUwaE1SRjlUVkV4ZlUwSmZNekF3ZURNd01DNXFjR2N8Y2JkOWQwMTU0NmE2MTZlM2JkYTZjYmExNzQ2N2EwNmRhZWU2ZGY5MWU2N2NkNzNmMzM3MDA1ZmUwNjMxNzgxNg
NTN
NTN
TS3-63208ZZC4P6#04
NTN NTN
Description
TS3-63208ZZC4P6#04 BALL BEARING ; SMALL SIZE
Precision Ball Bearing; 40MM Bore; 80MM Outside Diameter; 30.16MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
TS3-63208ZZC4P6#04
BDI #
1231781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/TS3-63208ZZC4P6%2304/p/1231781
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.603
EAN
4550253053347
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 40MM Bore; 80MM Outside Diameter; 30.16MM Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
1.575 Inch | 40 Millimeter
Width
1.187 Inch | 30.16 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

